Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3113851

MPN #: D1031-05

Benchmark Scientific Prefilled Homogenizer Tubes 2.0ml, Silica Glass Beads, 0.5mm Acid Washed, 50/Pk

Product Description
These 2ml tubes are prefilled with an appropriate amount of 0.5mm diameter silica (glass) beads for bead homogenization. Tubes are ready to use - beads are acid washed and heat treated to remove contaminants and render them nuclease and protease free. Suitable for homogenization of bacteria, fungi, spores, molds and small yeasts. Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.

PRICE
$125.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Width4
Height4
Weight1 lbs

Product Details

MaterialGlass
Package Quantity50
DescriptionPrefilled Homogenizer Tubes 2.0ml, Silica (Glass) Beads, 0.5mm Acid Washed
Manufacturers Part NumberD1031-05
BrandBenchmark Scientific