- Sturdy galvanized steel access door and frame for extended durability and easy installation on exterior/interior walls
- Steel surface door slab facilitates effortless painting for seamless color matching
- Inclusive hardware - commercial grade 2 cylindrical lock, two heavy-duty spring hinges 4-1/2 in. x 4-1/2 in., and a concealed hinge - enhances security and ensures enduring durability for masonry and drywall installations
- 180 minute UL fire-rated steel door, frame and hinges act as a reliable safety barrier
- Convenient knock-down frame works with walls of 4-7/8 in. thickness, suitable for new masonry, drywall, or existing openings
- Gray Primed
Fortis Doors Prehung Knock Down Frame Commercial Door Kit, Cylindrical Lock, Left Hand, 30"W x 80"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$835.00
1
1
Expected on or around 09/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 80 in |
| Gauge | 18 ga |
Product Details
| Material | Steel |
| Door Handing | Left |
| Brand | Fortis Doors |
Warranty
| Warranty | 1 yr |