Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB458725

MPN #: HDQM16-36X84-1.5-PLH

Securall® 16G 36"W x 84"H 1.5 Hour Fire Rated Quick-Mount Door RH Reverse

Product Description
Quick Mount Doors and Sub-Frames by Securall® are ready-to-install into pre-existing door openings. The Quick Mount door and sub-frame can be used to quickly replace an old door or to change the handing/swinging of an opening. Quick Mount Doors come with all hardware pre-installed. We use high quality Grade 2 hardware, and the door is available in a variety of configurations. Quick Mount Doors and Sub-Frames are designed to be the ideal product for the replacement door market and can be used to quickly secure any pre-existing opening. Quick Mount doors come in two thicknesses of steel, 18 gauge or 16 gauge, while, all sub-frames are 12 gauge steel.

Fire Rating: Quick Mount Doors can be fired rated for 45 minutes or 1 ½ hours, providing that the sub-frame and door are mounted into an existing fire rated opening and depending on the amount of glass required.

    All Models Include:

  • Factory Installed Hardware
  • (3) Ball Bearing Hinges
  • (1) Door Closer
  • (1) Threshold
  • Weatherstripping
  • Crating for Safe Transportation
Note: Quick-Mount Door/Frame Assemblies are designed to fit into existing commercial steel door frames.

Note: An Approval Drawing is required to be signed and returned prior to the order being shipped.

PRICE
$2,249.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3'0" ft
Height7'0" ft
Weight375 lbs
Door Thickness1-3/4 in
Gauge16

Product Details

Assembly RequiredNo
Lock TypeLever-Style Mortise Lockset with Deadbolt
TypeRight Hand Reverse
Window TypeNo Window
ColorPrimed
Door TypeSingle Door
MaterialSteel
Manufacturers Part NumberHDQM16-36X84-1.5-PLH
Handle StyleLever Handle
BrandSecurall Products

Compliance & Certifications

Fire Rating1-1/2 Hours
CertificationsUL/ULC (Canada) Approved