Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fortis Doors

Model # :WBB3182958

MPN #: KIT18GHKDST2884CRH

Fortis Doors Prehung Knock Down Frame Commercial Door Kit, Cylindrical Lock, Right Hand, 28"W x 84"H

Product Description
Features:
  • Sturdy galvanized steel access door and frame for extended durability and easy installation on exterior/interior walls
  • Steel surface door slab facilitates effortless painting for seamless color matching
  • Inclusive hardware - commercial grade 2 cylindrical lock, two heavy-duty spring hinges 4-1/2 in. x 4-1/2 in., and a concealed hinge - enhances security and ensures enduring durability for masonry and drywall installations
  • 180 minute UL fire-rated steel door, frame and hinges act as a reliable safety barrier
  • Convenient knock-down frame works with walls of 4-7/8 in. thickness, suitable for new masonry, drywall, or existing openings
  • Gray Primed


PRICE
$859.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Height84 in
Gauge18 ga

Product Details

MaterialSteel
Door HandingRight
BrandFortis Doors

Warranty

Warranty1 yr