Standard Features:
- Premier Undercounter Refrigerator (Built-In)
- Meets ADA Guidelines
- 4.6 Cu. Ft. Capacity
- One glass swing door, right hinged*
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Adjustable operating temperature range: 1°C to 10°C
- Three shelves (two adjustable/one fixed) with guard rail on back to prevent product from pushing against back wall
- Keyed door lock
- Magnetic door gasket for positive seal
- Heavy duty door handle
- Leveling legs
- Switch activated light
- Probe access port (3/8")
- Powder coat exterior
- High density urethane foam cabinet insulation
- HFC-free refrigerant (R600a), foam insulation and packaging
- Two year parts and labor warranty
- Pyxis®, Omnicell® and AcuDose RX® compatible
- Exterior dimensions: 23-3/4"W x 25-1/2"D x 31-15/16"H
- Cycle defrost
- 115V, 60 Hz, 1.74 Amps, 1/8 HP
- ADA compliant
- UL-C-UL listed and certified to UL471 standard, hydrocarbon refrigerant safety, Energy Star Certified
- *This product is available left hinged by special order (Part# ABT-HC-UCBI-0404G-ADA-LH)