ABS Premier Pharmacy/Vaccine Refrigerator & Freezer Combination, 12 Cu. Ft., Controlled Auto Defrost
Write a Review
|
Questions & Answers (0)
Product Description
American Biotech Supply Premier Pharmacy/Vaccine Refrigerator & Freezer Combination with Controlled Auto Defrost Freezer, 12 Cu. Ft. Capacity (10.5 Ref./1.0 Freezer)
Our proprietary "Controlled Auto Defrost" technology provides the convenience of an auto-defrost design while still ensuring that vaccines remain at consistent and stable temperatures below 5°F (-15°C) Controlled Auto Defrost (Freezer compartment only) provides convenient frost removal in the freezer while maintaining "spike-free" temperature ranges. There is no need to relocate samples as would be required during a manual defrost process and there is no worry of product-damaging temperature excursions as would be experienced with an old technology/traditional auto defrost freezer. These refrigerator & freezer combination models include audible and visual high & low temperature alarms, remote alarm contacts, keyed door locks, a probe access port, and Temperature Monitoring Device (TMD) with 3 year certificate of calibration.Models are UL/C-UL Listed, include a full 2-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
Our proprietary "Controlled Auto Defrost" technology provides the convenience of an auto-defrost design while still ensuring that vaccines remain at consistent and stable temperatures below 5°F (-15°C) Controlled Auto Defrost (Freezer compartment only) provides convenient frost removal in the freezer while maintaining "spike-free" temperature ranges. There is no need to relocate samples as would be required during a manual defrost process and there is no worry of product-damaging temperature excursions as would be experienced with an old technology/traditional auto defrost freezer. These refrigerator & freezer combination models include audible and visual high & low temperature alarms, remote alarm contacts, keyed door locks, a probe access port, and Temperature Monitoring Device (TMD) with 3 year certificate of calibration.Models are UL/C-UL Listed, include a full 2-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
PRICE
$5,975.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 26 1/2 in |
| Height | 80-1/4 in |
Product Details
| Cabinet Color Family | White |
| Type | Vaccine Refrigerator/Freezer Combination |
| Color | White |
| Door Type | Solid |
| Hertz | 60 Hz |
| Temperature Range | Refrigerator: 2 - 8; Freezer: -15 – -25 °C |
| Style | Upright |
| Capacity | 12 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Manual/Cycle |
| Number of Shelves | Refrigerator: 6 Adjustable; Freezer: 2 Adjustable |
| Phase | 1 |
| Description | Premier Pharmacy Refrigerator Combination, Controlled Auto Defrost Freezer |
| Manufacturers Part Number | PH-ABT-HC-RFC12A-CAD |
| Door Style | Swing Door |
| Refrigerant Type | HFC-Free Refrigerant (R600a), Foam Insulation and Packaging |
| Brand | American Biotech Supply |
Warranty
| Warranty | 2 Years Parts & Labor, 3 Years Compressor Parts |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | No |