Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2837381

MPN #: PH-ABT-HC-RFC7S-CAD

ABS Pharmacy 4.6 cu.ft Solid Door Refrigerator/ 1 Cu. Ft. Solid Door Freezer Controlled Auto Defrost

Product Description
The Premier Pharmacy Dual Temp Combination units feature separate microprocessor temperature controller allowing for precise temperature control, verification and recovery. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings (refrigerators only).

All models are equipped with digital temperature displays for convenient monitoring. Critical samples and supplies are security backed with an extensive package of audible and visual alarms. The freezer units feature either an automatic or manual defrost operating system. For manual defrost freezers, periodic manual defrosting is required. Temperature monitor device (TMD) is included and complies with the current CDC guidelines, including a 3 year certification of calibration.

Models utilize environmentally friendly, natural hydrocarbon (HC) refrigerants (not containing hydrofluorocarbons) vastly reduce global-warming potential (GWP) while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.


PRICE
$4,529.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24 in
Height53-1/8 in
Weight215 lbs

Product Details

TypePharmacy Refrigerator/Freezer
ColorWhite
Door TypeSolid
StyleUpright
Capacity6.3 ft³
Defrost TypeManual/Cycle
MaterialAluminum
DescriptionRefrigerator/Freezer Combination
Manufacturers Part NumberPH-ABT-HC-RFC7S-CAD
Door StyleSwing Door
BrandAmerican Biotech Supply

Warranty

Warranty2 Years Parts & Labor, Plus An Additional 3 Years Compressor Parts Only

Compliance & Certifications

CertificationsUL/C-UL Listed