American Biotech Supply Premier Pharmacy Refrigerator, 36 Cu. Ft. Capacity, Swing Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
The PH-ABT-VS-36S 36 Cu. Ft. Premier Solid Door Pharmacy Refrigerator is designed to deliver exceptional temperature stability and energy-efficient performance for pharmacies, healthcare facilities, vaccine programs, and clinical laboratories. Featuring advanced variable speed compressor technology and precise microprocessor temperature controls, this refrigerator maintains consistent storage temperatures between 36°F and 46°F (2°C to 8°C), helping protect valuable vaccines, medications, biologics, and other temperature-sensitive products. Built for demanding healthcare environments, the unit features two self-closing solid doors, twelve adjustable shelves, and patented forced-air circulation technology to promote outstanding temperature uniformity throughout the cabinet. Bright safety-shielded LED lighting enhances visibility, while a keyed door lock helps secure stored inventory. Comprehensive monitoring features include audible and visual temperature alarms, power failure alerts, door ajar notifications, sensor error alarms, and remote alarm contacts for added peace of mind. Operating with environmentally friendly R600a hydrocarbon refrigerant and ENERGY STAR® efficiency performance, the PH-ABT-VS-36S combines reliability, sustainability, and long-term value, backed by a two-year warranty and seven-year compressor coverage.
PRICE
$8,619.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-5/8 in |
| Depth | 34-3/4 in |
| Height | 81-3/4 in |
| Weight | 345 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 12 |
| Door Type | Solid |
| Door Swing | RHD, LHD |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 14 |
| Manufacturers Part Number | PH-ABT-VS-36S |
| Brand | American Biotech Supply |
| Type | Premier Pharmacy Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 36 ft³ |
| Number of Doors | 2 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 7 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |
| ADA Compliant | No |