American Biotech Supply Premier Pharmacy Refrigerator, 72 Cu. Ft. Capacity, Swing Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
The PH-ABT-VS-72S 72 Cu. Ft. Premier Solid Door Pharmacy Refrigerator is engineered to provide exceptional temperature stability, energy efficiency, and high-capacity storage for pharmacies, hospitals, healthcare systems, and vaccine programs. Equipped with advanced variable speed compressor technology and precise microprocessor temperature controls, this refrigerator maintains temperatures between 36°F and 46°F (2°C to 8°C), helping safeguard vaccines, medications, biologics, and other sensitive pharmaceutical products. Designed for demanding clinical environments, the spacious 72 cubic foot cabinet features three self-closing solid doors and eighteen adjustable shelves for flexible organization and efficient inventory management. Patented forced-air circulation technology promotes outstanding temperature uniformity throughout the cabinet, while safety-shielded LED lighting enhances visibility. Security and monitoring features include a keyed door lock, audible and visual temperature alarms, power failure alerts, door ajar notifications, sensor error alarms, and remote alarm contacts. Built with a durable powder-coated steel exterior and utilizing environmentally friendly R600a refrigerant, the PH-ABT-VS-72S delivers reliable performance, ENERGY STAR® efficiency, and long-term value backed by a two-year warranty and seven-year compressor coverage.
PRICE
$12,695.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 81 in |
| Depth | 34-3/4 in |
| Height | 81-3/4 in |
| Weight | 600 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 18 |
| Door Type | Solid |
| Door Swing | RHD, LHD |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 21 |
| Manufacturers Part Number | PH-ABT-VS-72S |
| Brand | American Biotech Supply |
| Type | Premier Pharmacy Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 72 ft³ |
| Number of Doors | 3 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 7 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |
| ADA Compliant | No |