Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB604893

MPN #: LUX-TJFS-O5X

OccuNomix Premium 5-In-1 Parka, Class 3, Hi-Vis Orange, 5XL, LUX-TJFS-O5X

Product Description
Premium 5-In-1 Parka, Hi-Vis Orange, 5XL

Features:
  • Five layers of weather blocking fabrics (with Bodywarmer attached). This remarkable garment has got you covered for just about any situation Full Bodywarmer and outer jacket worn together for maximum warmth.
  • Class 3
  • 2" 3M™ Scotchlite™ Reflective Material: Two 360 horizontal stripe, two vertical stripes, and four 360 horizontal sleeve stripes
  • 100% ANSI Polyester with PU coating - breathable, waterproof with sealed seams
  • Pockets: 2 lower flapped and 1 inside on outer coat;
  • 2 outer flapped and 2 inner flapped on bodywarmer
  • Zipper and snap closure
  • ASTM F 2732 Temperature Rating: -3.5 – 21F
PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37
Size5XL

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3
ColorOrange
Closure TypeZipper & Snap
MaterialPolyester/PU Coating
Front ClosureZipper & Snap
GenderMen's
DescriptionPremium 5-In-1 Parka
Manufacturers Part NumberLUX-TJFS-O5X
Primary UseCold Weather Protection
BrandOccuNomix