National Public Seating Steel Folding Chair - Premium with Triple Brace - Gray - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Premium All-Steel Triple Brace Double Hinge Folding Chair - Gray
We took our best-selling chair and made it even better. This chair has all the features of our 200 Series, like double hinges, heavy-duty 18-gauge tubing, our double-contoured back, waterfall seat, V-shaped stability caps and plastic, non-marring glides. We then added three U-shaped riveted cross braces, instead of two. This chair is the strongest chair you can get. 10 Year Limited Warranty.
Overall: 29-1/2"H x 18-7/8"W x 20"D
Folded: 38"H x 18-1/4"W x 2"D
Seat: 17-1/4"H x 16"W x 16"D
Back: 8-1/4"H x 18-1/4"W
We took our best-selling chair and made it even better. This chair has all the features of our 200 Series, like double hinges, heavy-duty 18-gauge tubing, our double-contoured back, waterfall seat, V-shaped stability caps and plastic, non-marring glides. We then added three U-shaped riveted cross braces, instead of two. This chair is the strongest chair you can get. 10 Year Limited Warranty.
Overall: 29-1/2"H x 18-7/8"W x 20"D
Folded: 38"H x 18-1/4"W x 2"D
Seat: 17-1/4"H x 16"W x 16"D
Back: 8-1/4"H x 18-1/4"W
PROMOTIONAL PRICE
$143.84 Sold in packages of 4 / $35.96 ea
was $159.80Save $15.96 (10%)
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/4 in |
| Depth | 20-1/4 in |
| Height | 29-1/2 in |
| Weight Capacity | 480 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 17-1/4 in |
| Min Seat Height | 17-1/4 in |
| Max Seat Height | 17-1/4 in |
| Base | 4 Legged |
| Back Width | 18-1/4 in |
| Back Height | 8-1/4 in |
Product Details
| Frame Color Family | Gray |
| Chair Brace | Triple |
| Arm Type | Armless |
| Brand | National Public Seating |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Gray |
| Upholstery Material | None |
| Package Quantity | 4 |
| Description | Steel Triple Brace Folding Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Steel |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| MAS Green Certified | Yes |