Color Décor Decorative Enamel Spray 10 oz. Aerosol Can, White, Satin
|
Questions & Answers (0)
Product Description
Color Décor Spray is an economical interior/exterior decorative enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For wood, metal, furniture, handcrafts, and other paintable surfaces. Do not use on Styrofoam, ceramic tiles, or marble.
PRICE
$7.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz |
Product Details
| Size Type | Aerosol |
| Finish | Satin |
| Package Quantity | 1 |
| Description | Decorative Enamel Spray |
| Features | Cost-effective |
| Color | White |
| Manufacturers Part Number | 115397 |
| Brand | Color Décor |