Premium Décor Fluorescent Spray is a superior interior/exterior flat, fluorescent, fast drying enamel. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For marking and crafts. Also can be used on wood, metal, furniture, tools, handcrafts, and other paintable surfaces. Do not use on Styrofoam, ceramic tiles, or marble.
Premium Décor Fluorescent Fast Drying Enamel 12 oz. Aerosol Can, Blazing Orange, Flat - 641969
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.50
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 1 |
| Description | Fluorescent Fast Drying Enamel |
| Features | 360° Spray Tip |
| Color | Blazing Orange |
| Manufacturers Part Number | 641969 |
| Brand | Premium Décor |