Premium Décor Siliconized Hi-Heat Enamel, Flat Finish, Black, Quart - 597776
Write a Review
|
Questions & Answers (0)
Product Description
Premium Décor Siliconized Hi-Heat Enamel is a perfect paint for grills, boilers, car engines, heaters, and more. Withstands heat up to 1,000°F. Can be used both indoors and out. Interior and exterior stoves, stovepipe, barbecue grills, fireplace equipment, boilers, car engines, furnaces, and stern pipes. Will not withstand open flames.
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 qt. |
Product Details
| Type | Siliconized Hi-Heat Enamel |
| Size Type | Can |
| Finish | Flat |
| Package Quantity | 1 |
| Description | Siliconized |
| Features | Withstands temperatures up to 1,000°F |
| Color | Black |
| Manufacturers Part Number | 597776 |
| For Use With | Interior and Exterior |
| Brand | Premium Décor |