Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VHT

Model # :WBB659179

MPN #: ESP130007

Vht High Temperature Engine Enamel Flat Black 11 Oz. Aerosol - ESP130007 - Pkg Qty 6

Product Description
VHT 550° F (288° C) Engine Enamels® are available in a wide range of colors, including exact match factory colors. All colors have excellent durability and superior heat and chemical resistance. They are specially formulated to withstand corrosion, rust, salt spray, chemicals and additives of today's gasoline blends and degreasers. VHT 550° F (288° C) Engine Enamels® are a unique blend of urethane and ceramic resins, which produce a tough and long-lasting finish for engines, engine accessories or wherever a tough durable heat or chemical resistant finish is needed.

Features

  • EZ Touch™ Conical Nozzle
  • Maximum Heat Dissipation And Durability
  • Ceramic Resins Resist Heat Up To 550° F
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Resistant To Oil And Other Automotive Fluids
  • Will Not Blister/Flake/Crack/Peel
  • Use on Engine Block And Under hood Accessories
PRICE
$94.50  Sold in packages of 6 / $15.75 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
94.50
Buy 5 pkgs - 9 pkgs
90.00Save $4.50 (5%)
Buy 10+ pkgs
88.50Save $6.00 (6%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11 oz

Product Details

TypeAutomotive Engine Paint
Size TypeAerosol
FinishFlat
Package Quantity6
DescriptionEngine Enamel
ColorBlack
Manufacturers Part NumberESP130007
BrandVHT