
Actual product may differ from image shown
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Marathon Motors Premium Efficiency Motor, U246, 2HP, 3600RPM, 208-230/460V, 3PH, 143T FR, DP
Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.
Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.
Product Details
- 60 Hertz kW 1.49 kW
- Mounting Location Rigid
- Assembly Required F1 Only
- Bearing Drive End 6205
- 50 Hertz Kilowatts 1.49 kW
- 50 Hertz FLE 84.50 Percent FLE
- Ambient Temperature 40 °C
- Nameplate RPM 3600 rpm
- KVA Code L
- IP Code 22
- Insulation Class F
- RPM Range 3001-3600 rpm
- 50 Hertz SF 1.15
- 50 Hertz Horsepower 2 HP
- Bearing Opp Drive End 6203
- Voltage 208-230/460 V
- Frame 143T
- Service Factor 1.15
- Horsepower 2 HP
- Enclosure Type Open/Drip Proof
- Is_Motor Yes
- Duty Continuous
- Phase 3
- Enclosure DP
- Orientation Horizontal
- Starting Type LINE OR INVERTER
- 50 Hertz RPM 3000 rpm
- Full Load Efficiency 86.5
- Brand Marathon Motors
- Full Load Amps 6-5.6/2.8 FLA
- Motor RPM 60 Hertz 3600 rpm
- Thermal Protection Thermostats (Normally Closed)
- Manufacturers Part Number U246
- 50 Hertz Full Load Amps 6.4/3.2 FLA
- 50 Hertz Voltage 190/380 V
Compliance & Certifications
- NEMA Design B
- CSA Certified Y
- UL Recognized Construction
- CE Approved Y
Weights & Dimensions
- Drive End Bearing Size 6205
- Opposite End Bearing Size 6203
- Weight 31
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Marathon Motors Premium Efficiency Motor, U246, 2HP, 3600RPM, 208-230/460V, 3PH, 143T FR, DP
$635.0
- Product Information
- Customer Review
- Product Q&A
- Accessories