x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Premium Efficiency Motor, GT0034, 40HP, 1800RPM, 208-230/460V, 3PH, 324T FR, DP

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, GT0034, 40HP, 1800RPM, 208-230/460V, 3PH, 324T FR, DP

Item #: WBB871384

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,906.00

$317.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors Premium Efficiency Motor, GT0034, 40HP, 1800RPM, 208-230/460V, 3PH, 324T FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

  • HORSEPOWER 40
  • ENCLOSURE DP
  • FRAME 324T
  • MOUNTING Rigid
  • NAMEPLATE RPM 1800
  • PHASE 3
  • MOTOR RPM 60Hz 1800
  • MOTOR RPM 50Hz 1500
  • VOLTAGE 208-230/460
  • HERTZ 60/50
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • WEIGHT 600
  • UL Recognized Construction
  • CSA Y
  • RPM RANGE 1701-1800
  • ENCLOSURE TYPE Open/Drip Proof
  • IP CODE 23
  • is_motor Yes
  • ORIENTATION Horizontal
  • MANUFACTURER PART # GT0034
  • 50 Hertz SF 1.15
  • BRAND Marathon Motors
  • 50 HERTZ FL AMPS 87/43.5
  • 50 HERTZ VOLTAGE 190/380
  • STARTING TYPE PWS & YDRUN OR INV
  • OPPOSITE END BEARING SIZE 6312
  • DRIVE END BEARING SIZE 6312
  • NEMA DESIGN B
  • APPROVAL-CE Y
  • ASSEMBLY F1 Only
  • 50 Hertz FL eFF 94.1
  • KVA-CODE G
  • 50 HERTZ RPM 1500
  • 50 Hertz kW 22.4
  • 50 Hertz HP 30
  • FL AMPS 105-95/47.5
  • INSULATION CLASS F
  • FL EFFICIENCY 94.5
  • BEARING-OPP-DRIVE-END 6311
  • BEARING-DRIVE-END 6312
  • 60 HERTZ kW 30.0
  • MODEL NUMBER 324TTDCA6026
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What size shaft is the motor

    Question Asked By: Dave, May 23, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, May 23, 2016

      The size of the motor's shaft : 2.125" diameter 5.25" length

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Premium Efficiency Motor, GT0034, 40HP, 1800RPM, 208-230/460V, 3PH, 324T FR, DP

Marathon Motors Premium Efficiency Motor, GT0034, 40HP, 1800RPM, 208-230/460V, 3PH, 324T FR, DP

Item #: WBB871384

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant