Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Engine Water Pump - Gates 42025

Model #: WBB2436291

MPN #: 42025

Premium Engine Water Pump - Gates 42025

|
Questions & Answers (0)
PRICE
$138.95
Usually ships in 2 to 5 days
Premium Engine Water Pump

Gates Water Pumps are recognized in the industry for their durability and superior quality. Every Gates Water Pump is constructed with premium alloy materials and a 100% functional test of seals and bearings along with a 100% leakage test for both the casting and assembled Water Pump. We are committed to selling the highest quality new, never remanufactured, water pumps in the aftermarket. Our goal is to provide our customers with worry-free operation for the life of their vehicle.

  • Over 95% coverage for import vehicles
  • Coverage for virtually every Hybrid application including Toyota Prius, Honda Civic, Ford Escape and more
  • Line includes several pumps with the back housing, to help reduce installation time and ensure trouble-free operation


Application Summary: 2010-08 Ford, Super Duty Pickup, V-8 6.4 L Diesel, Water Pump - Main

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • F-250 Super Duty - Engine: V8, 6.4L, 391ci, DIESEL   2008-2010
  • F-350 Super Duty - Engine: V8, 6.4L, 391ci, DIESEL   2008-2010
1
1
Easy online or call-in returns.