Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Engine Water Pump - Gates 44033

Model #: WBB2435852

MPN #: 44033

Premium Engine Water Pump - Gates 44033

|
Questions & Answers (0)
PRICE
$58.95
Usually ships in 2 to 5 days
Premium Engine Water Pump

Gates Water Pumps are recognized in the industry for their durability and superior quality. Every Gates Water Pump is constructed with premium alloy materials and a 100% functional test of seals and bearings along with a 100% leakage test for both the casting and assembled Water Pump. We are committed to selling the highest quality new, never remanufactured, water pumps in the aftermarket. Our goal is to provide our customers with worry-free operation for the life of their vehicle.

  • Over 95% coverage for import vehicles
  • Coverage for virtually every Hybrid application including Toyota Prius, Honda Civic, Ford Escape and more
  • Line includes several pumps with the back housing, to help reduce installation time and ensure trouble-free operation


Application Summary: 1995-1991 Cadillac, Deville, V-8 4.9 L, Water Pump

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • X5   2007-2008, 2010-2010, 2012-2015
  • X5 - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS   2017-2018
  • X5 - Engine: L4, 2.0L, 1997cc, 122ci, GAS   2017-2018
  • X5 - Engine: L6, 3.0L, 2979cc, ELECTRIC/GAS   2011, 2016-2018
  • X5 - Engine: L6, 3.0L, 2979cc, GAS   2011, 2016-2018
  • X5 - Engine: L6, 3.0L, 2993cc, DIESEL   2009, 2011-2011, 2016-2018
  • X5 - Engine: L6, 3.0L, 2993cc, GAS   2009, 2011-2011, 2016-2018
  • X5 - Engine: L6, 3.0L, 2996cc, GAS   2009-2009
  • X5 - Engine: V8, 4.4L, 4395cc, ELECTRIC/GAS   2011, 2016-2018
  • X5 - Engine: V8, 4.4L, 4395cc, GAS   2011, 2016-2018
  • X5 - Engine: V8, 4.4L, 4395cc, 268ci, GAS   2011, 2016-2016
  • X5 - Engine: V8, 4.8L, 4799cc, GAS   2009-2009
  • X5 - Engine: V8, 4.8L, 4837cc, GAS   2009-2009
  • X6   2008-2012, 2014-2015
  • X6 - Engine: L6, 3.0L, 2979cc, ELECTRIC/GAS   2013, 2018-2018
  • X6 - Engine: L6, 3.0L, 2979cc, GAS   2013, 2018-2018
  • X6 - Engine: V8, 4.4L, 4395cc, ELECTRIC/GAS   2013, 2018-2018
  • X6 - Engine: V8, 4.4L, 4395cc, GAS   2013, 2018-2018
  • X6 - Engine: V8, 4.4L, 4395cc, 268ci, GAS   2013-2013
1
1
Easy online or call-in returns.