Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3179770

MPN #: 290094

Tork® Premium Extra Soft Matic Hand Towel Roll, 2-Ply, 7-11/16"Wx300'L, White, 367/Roll,6 Rolls

Product Description
Tork® Premium Matic® Hand Towel Roll is a quick-absorbing, thicker 2-ply paper roll towel with improved softness and strength that feels more like cloth. Designed specifically for the Tork® Elevation® Matic® Hand Towel Roll Dispensers, this high-end Tork® Premium Extra Soft Hand Towel offers a truly best-in-class product for no-touch, hygienic dispensing systems. Ideal for Class-A office buildings and upscale dining facilities. This towel saves time and controls consumption by one-at-a-time sheet dispensing. With high-performance towels customers use fewer, resulting in greater cost savings. Long-lasting rolls minimize maintenance costs while maximizing restroom service. Available in an Easy Handling® Carry Box.

Features:
  • High-performance towels mean customers use less, resulting in greater cost savings
  • Ideal for Class-A office buildings and upscale dining facilities
  • An Easy Handling® Carry Box is easy to open and transport


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300
Width7-11/16 in
Sheet Length2016-09-13 00:00:00 in
Sheet Width7-11/16 in

Product Details

TypeHard Towel Roll
ColorWhite
Style2 Ply
Number of Sheets367
Size Type367
MaterialPaper
DescriptionPremium Extra Soft Matic Hand Towel Roll
Package Quantity6
Manufacturers Part Number290094
BrandTork