Tork® Centerfeed Hand Towel, 2-Ply, 7.6" x 11.8", White, 500/Roll, 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Tork Advanced Soft Centerfeed Hand Towels offer one-at-a-time service while reducing waste. High capacity to reduce labor and refills while enhancing the perception of your facility. High capacity versatile solution for professional environments where both hand and surface wiping is required. Ideal for many environments such as workshops and kitchens. Hygienic - Touch only the dispensing towel and reduce cross contamination. High quality and high absorbency, means fewer towels used and enhanced patron experience.
For use with: Tork® M2 Centerfeed Dispensers 559020A, 559028A, 659028, 659020
For use with: Tork® M2 Centerfeed Dispensers 559020A, 559028A, 659028, 659020
PRICE
$91.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 491 |
| Width | 7-3/5 in |
| Sheet Width | 7-3/5 in |
| Sheet Length | 11-4/5 in |
Product Details
| Style | 2 Ply |
| Size Type | 500 |
| Material | Paper |
| Package Quantity | 6 |
| Description | Center Pull |
| Color | White |
| Manufacturers Part Number | 120932 |
| Brand | Tork |