Beech Engineering Premium Hydraulic Floor Crane B-1000 1000 Lb. Capacity
|
Questions & Answers (0)
Product Description
Three-Position Telescopic Boom Handles Various Sized Loads.
This heavy-duty straddle floor crane offers an economical way to lift machinery, tools and equipment safely and easily. Portable crane is equipped with an industrial-grade hydraulic pump with an overload relief valve to prevent dangerous overloading. Each machine is factory proof tested to 150% of capacity. Needle valve offers controlled lowering for smooth, controlled operation. Crane includes an alloy steel safety swivel hook and rolls easily on roller bearing phenolic wheels (2 swivel, 2 rigid). 2 Year Limited Warranty.
**Boom Hook Height range is less when Boom is Retracted.
This heavy-duty straddle floor crane offers an economical way to lift machinery, tools and equipment safely and easily. Portable crane is equipped with an industrial-grade hydraulic pump with an overload relief valve to prevent dangerous overloading. Each machine is factory proof tested to 150% of capacity. Needle valve offers controlled lowering for smooth, controlled operation. Crane includes an alloy steel safety swivel hook and rolls easily on roller bearing phenolic wheels (2 swivel, 2 rigid). 2 Year Limited Warranty.
**Boom Hook Height range is less when Boom is Retracted.
PRICE
$1,619.00
1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/8 in |
| Width | 35-7/8 in |
| Height | 71-7/8 in |
| Weight | 205 lbs |
| Boom Height | 15 to 121 in |
| Retracted Weight Capacity | 1000 lbs |
| Extended Weight Capacity | 200 lbs |
| Load Wheel Diameter | 5 in |
| Boom Length | 46-3/8 to 64-1/4 in |
| Steer Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Color | Tan |
| Wheel Type | Phenolic |
| Material | Steel |
| Manufacturers Part Number | B-1000 |
| Brand | Beech Engineering |