Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205253

MPN #: OZWB2-TP

OZ Lifting Products Wheel Base For OZTP500DAV Davit Crane

Product Description
The OZ Wheel Base 2-TP includes the OZPED2-TP base and is suited for the Tele-Pro® 500 davit crane. This model offers industrial-strength steel construction with a powder-coat finish and features a patent-pending floor-anchoring system for full 360-degree rotation, even when the crane is under load. It is fully adjustable, with dimensions from 56-9/16" to 77-9/16" in length, 32-7/16" in width, and 36-7/8" in height.

Features:
  • Industrial strength steel construction with a durable powder-coat finish
  • Patent-pending floor-anchoring system allows the davit to rotate while under load (when base is not anchored the davit must remain in a forward position when lifting)
  • Durable polyurethane-tread indoor/outdoor wheels with rear swivel casters, ensuring smooth mobility and adaptability to various workspaces. Rear casters feature a lock brake for enhanced safety and stability when needed
  • Forklift pockets (for transporting only)
  • Compatible with all OZ lifting davit cranes up to 1200 lb. capacity
  • Made in the USA


PRICE
$2,199.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight248 lbs

Product Details

Assembly RequiredYes
TypeWheel Base For OZ Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorYellow
Manufacturers Part NumberOZWB2-TP
BrandOZ Lifting Products

Warranty

Warranty2 yr