Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell

Model # :WBB438521

MPN #: W5F-060702

Hubbell Fixed Boom W/ Floor Mounted Support, 72"W x 84"H, Beige

Product Description
Jib Kit-Heavy Duty Floor Mounted, 50 Lb. Cap. 6 Ft. Fixed Boom on 7' Column

Jib kits feature heavy duty I-beam booms or C-rail booms Vertical columns include pre-drilled, gusseted mounting bases. 50 lb. Capacity kits are available with either fixed or swing booms up to 18 ft. (5.4m) long .Columns available to 10 ft. (3.0m) high. Booms on 150 lb. and 300 lb. capacity jibs are mounted to top of column with tapered bearing and heavy-duty rollers allowing full 360 swing. Vertical columns for 50lb. capacity jibs also available separately.

PRICE
$1,045.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height84 in
Weight Capacity50 lbs
Weight70 lbs
Column Height7 ft
Boom Length6 ft

Product Details

Support TypeFloor Mounted
MaterialSteel
ColorTan
Manufacturers Part NumberW5F-060702
BrandHubbell