Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LewisBins

Model # :WB652908GY

MPN #: SN2420-13

LEWISBins Polyethylene Container, 24"L x 20"W x 13"H, Gray - Pkg Qty 5

Product Description
Designed to endure years of rugged use, these plastic containers are ideal for manufacturing, food processing, distribution and storage. High density polyethylene resists oils, solvents, most chemicals and steam and withstands 0° to 120°F. These Gray plastic containers are FDA approved for direct food contact. Reinforced construction provides 70 lb. capacity per container. Stacks when full - Bottom container supports 300 lbs. when stacked. Nests when empty at an alternating 180 degree position. Sold in packages of 5.

Plastic containers available in Red, Blue or Gray.

PRICE
$349.75  Sold in packages of 5 / $69.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width20 in
Height13 in
Size (L x W x H)24 x 20 x 13 in
Inside Length20-3/8 in
Inside Width17-3/8 in
Inside Top Length21-1/2 in
Inside Top Width18-13/16 in
Inside Bottom Length20-3/8 in
Inside Bottom Width17-3/8 in
Weight6 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorGray
LidNo
Capacity2.7 ft³
MaterialPolyethylene
Package Quantity5
Manufacturers Part NumberSN2420-13
Stack and/or NestStack & Nest
BrandLewisBins