- Quick and reliable crimp-type wire connections.
- Color-coded by wire gauge size.
- Available in a variety of packaging options and stud sizes.
- Rated at 600 Volt Max.
- Temperature rating: 167 °F (75 °C).
Gardner Bender 21-1055 Ring Terminal 16-14 Awg, 5/16-3/8"Stud, Blue - 7 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1.97
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Stud Size | 5/16" - 3/8" |
Product Details
| Wire Range | #16 - #14 AWG |
| Package Quantity | 7 |
| Color | Blue |
| Manufacturers Part Number | 21-1055 |
| Rating | 600 Volts |
| Brand | Gardner Bender |