x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 163204-1000 Premium Nylon Solderless Ring Double Crimp Nylon, 12-10 Gauge, 1,000 Ft

Quick Cable 163204-1000 Premium Nylon Solderless Ring Double Crimp Nylon, 12-10 Gauge, 1,000 Ft

Item #: WBB1147907

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$143.14 up to 14% OFF

Price: $122.95

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 163204-1000 Premium Nylon Solderless Ring Double Crimp Nylon, 12-10 Gauge, 1,000 Ft

Features:
  • Welding and UL Welding CableQuickFlex Welding Cable
  • Abrasion, salt, and chemical resistant insulation
  • Insulation is flame retardant
  • Temperature rated 22°F (10°C), good flame resistance
  • Rated 600V
  • Fine stranded copper conductor for maximum conductivity and flexibility

  • BRAND Quick Cable
  • MANUFACTURERS PART NUMBER 163204-1000
  • CONSTRUCTION Tin Plated Annealed Copper
  • DESCRIPTION Solderless Ring
  • TYPE Premium Nylon
  • PACKAGE QUANTITY 1000 PCS/Bag
  • STUD/TAB SIZE #10
  • GAUGE 12-10 Gauge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 163204-1000 Premium Nylon Solderless Ring Double Crimp Nylon, 12-10 Gauge, 1,000 Ft

Quick Cable 163204-1000 Premium Nylon Solderless Ring Double Crimp Nylon, 12-10 Gauge, 1,000 Ft

Item #: WBB1147907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant