Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132359

MPN #: MDS158055

Medline Premium Perineal Cold Pack OB Pad, 14-1/4"L x 6-3/4"W, Pack of 24

Product Description

Features:
  • Hospital-quality 2-in-1 pad and cold pack helps soothe the sensitive perineal area after birth while containing postpartum flow
  • Hour-glass shape is extra wide for optimum absorbency
  • Generous size reduces the need to use with extra OB pads
  • Tape tabs at front and back for secure placement
  • Cold packs are applied intermittently for 36-48 hours after delivery


PRICE
$77.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/4 in
Width6-3/4 in

Product Details

Manufacturers Part NumberMDS158055
BrandMedline