Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.
Dimensions are nominal. Due to plastic construction, bins have a +/- .030 tolerance.
Quantum Storage® Plastic Hang & Stack Bin, 13-5/8"L x 8-1/2"W x 6"H, Black - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$138.00 Sold in packages of 12 / $11.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/8 in |
| Width | 8-1/2 in |
| Height | 6 in |
| Size (L x W x H) | 13-5/8 x 8-1/2 x 6 in |
| Inside Length | 12-1/2 in |
| Inside Width | 6-3/4 in |
| Inside Height | 5-3/8 in |
| Stacked Weight Capacity | 80 lbs |
| Weight Capacity | 60 lbs |
| Weight | 0.6 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Black |
| Series | Premium |
| Number of Divider Slots | 1 |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | QUS241BLACK |
| Stack and/or Nest | Hang & Stack |
| Brand | Quantum Storage Systems |
| Number of Stacks | 6 |
Compliance & Certifications
| Certifications | FDA Compliant |