Global Industrial Plastic Hang & Stack Bin, 13-5/8"L x 8-1/4"W x 8"H, Clear - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Clear view premium stacking bins are the strongest and highest quality clear bins in the industry These plastic storage bins compare feature for feature to the nationally branded plastic bins. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking for stackable storage. Made using heavy duty, virgin high-density tri-clear polypropylene that is FDA approved. Plastic stacking bins withstand freezers and autoclaves up to 250°F. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Sold in carton quantities.
PRICE
$132.00 Sold in packages of 12 / $11.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/8 in |
| Width | 8-1/4 in |
| Height | 8 in |
| Size (L x W x H) | 13-5/8 x 8-1/4 x 8 in |
| Inside Length | 12-7/8 in |
| Inside Width | 6-9/16 in |
| Inside Height | 7-3/4 in |
| Stacked Weight Capacity | 80 lbs |
Product Details
| Type | Clear Bin |
| Color | Clear |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | QUS242CL |
| Stack and/or Nest | Hang & Stack |
| Brand | Quantum Storage Systems |
| Number of Stacks | 6 |