Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234435

MPN #: QUS239CL

Quantum Storage® Plastic Hang & Stack Bin, 10-3/4"L x 8-1/4"W x 7"H, Clear - Pkg Qty 6

Product Description
The QUS239CL Clear-View Hang-and-Stack Bins offer a great view of items stored in them, simplifying the identification of contents. They are made from FDA approved, heavy-duty tri-clear polypropylene.

Features:
  • 10-3/4"L x 8-1/4"W x 7"H
  • Back and side grips for make it easy to move around
  • Built in rear hanger allows bin to hang from louvered panels or rails
  • Stacking ledge and anti-slide lock keep stacked bins steady and prevents slipping
  • Enhanced visibility of stored contents, allowing for assessment of remaining stock
  • FDA approved
  • Molded-in Label Holder
  • (1) Divider Slot
  • Made in USA
  • Must be purchased in multiples of 6


PRICE
$43.80  Sold in packages of 6 / $7.30 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4 in
Width8-1/4 in
Height7 in
Inside Length10 in
Inside Width6-9/16 in
Inside Height6-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight2 lbs
Size10-3/4 x 8-1/4 x 7

Product Details

Assembly RequiredNo
TypeClear Bin
ColorClear
Number of Divider Slots1
MaterialPolypropylene
Package Quantity6
Manufacturers Part NumberQUS239CL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems