Global Industrial
Model # :WB550123CL
Global Industrial Plastic Hang & Stack Bin, 18"L x 8-1/4"W x 9"H, Clear - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Made using heavy duty, virgin high-density tri-clear polypropylene that is FDA Compliant Resin. Plastic stacking bins withstand freezers and autoclaves up to 250°F. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Sold in carton quantities. Made-in-USA.
PRICE
$108.00 Sold in packages of 6 / $18.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 8-1/4 in |
| Height | 9 in |
| Size (L x W x H) | 18 x 8-1/4 x 9 in |
| Inside Length | 17-1/8 in |
| Inside Width | 6-3/4 in |
| Inside Height | 8-1/4 in |
| Stacked Weight Capacity | 80 lbs |
| Weight Capacity | 65 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Clear Bin |
| Color | Clear |
| Number of Divider Slots | 1 |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 550123CL |
| Stack and/or Nest | Hang & Stack |
| Brand | Global Industrial |
| Number of Stacks | 6 |
Compliance & Certifications
| Certifications | FDA Compliant |