Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB239518BL

MPN #: QUS976BL

Quantum Storage® Plastic Hulk Stacking Bin, 30"L x 16-1/2"W x 15"H, Blue

Product Description
Jumbo stacking bins are a generous 30"D for holding larger items. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. FDA Compliant Resin & Colorant. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Anti-slide stop prevents shifting when stacked. These bins have flat fronts that accept an adhesive type label to allow easy identification. These jumbo bins cannot be hung on louver panels or rail systems. Sold in case quantities. Please enter a multiple of the case quantity in the QTY column.

PRICE
$53.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width16-1/2 in
Height15 in
Size (L x W x H)30 x 16-1/2 x 15 in
Inside Length27-3/8 in
Inside Width14 in
Inside Height14-3/4 in
Weight Capacity150 lbs
Weight11 lbs

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorBlue
MaterialPlastic
Package Quantity1
Manufacturers Part NumberQUS976BL
Stack and/or NestStack
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant