Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2308176

MPN #: 2-HF-309AST-RT-GG

Flash Furniture Premium Steel Folding Chair with Right Handed Tablet Arm - Beige - 2 per Pack

Product Description
Many night schools, training facilities, book clubs and other groups use tablet arm chairs as an affordable and compact solution when seeking out chairs and desks. A tablet arm chair can also be a great addition in the home as a dedicated space for studying. This folding chair with the added tablet arm extension provides you the benefits of a standard folding chair like its portable lightweight design that is easy to store if needed.

Features:

  • 18 Gauge Steel Frame
  • 22mm x 1.2mm Round Steel Pipe Frame
  • TAA Compliant
  • Non-Marring Floor Glides
  • Double Hinged
  • Tablet Arm Dimensions: 12.25" Outer Width, 9.5" Inner Width, 15.75" Depth
  • Right Handed Folding Tablet Arm


PRICE
$169.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth19-3/4 in
Height30 in
Weight Capacity500 lbs
Seat Width15-3/4 in
Seat Depth15-3/4 in
Seat Height17-1/2 in

Product Details

TypeChair Desk Combo
Frame Color FamilyBeige
Top Color FamilyGray
Capacity1 Person
DescriptionFolding Chair with Tablet Arm
Package Quantity2
Frame MaterialSteel
Manufacturers Part Number2-HF-309AST-RT-GG
Chair Color FamilyBeige
Seat MaterialSteel
Tablet OrientationRight
Top MaterialLaminate
BrandFlash Furniture

Warranty

Warranty5 yr