Interion by Global Industrial
Model # :WB324501BG
Interion® Folding Chair, Steel, Beige - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Steel Folding Chair
These all-steel folding chairs are the highest quality and priced for exceptional savings. Durable 19 gauge steel chair features a heavy-duty 7/8" tubular steel frame with 2 welded leg braces to keep chair rigid and aligned. The back and seat are made of solid steel, and all surfaces are finished in a highly durable Opti-Bond™ powder coat finish. Contoured back for comfort. Safety hinges eliminate pinch points and retain their alignment for years of reliable folding. Maximum weight capacity is 300lbs. Sold 4 per carton - all of 1 color. 1 year limited warranty.
These all-steel folding chairs are the highest quality and priced for exceptional savings. Durable 19 gauge steel chair features a heavy-duty 7/8" tubular steel frame with 2 welded leg braces to keep chair rigid and aligned. The back and seat are made of solid steel, and all surfaces are finished in a highly durable Opti-Bond™ powder coat finish. Contoured back for comfort. Safety hinges eliminate pinch points and retain their alignment for years of reliable folding. Maximum weight capacity is 300lbs. Sold 4 per carton - all of 1 color. 1 year limited warranty.
PRICE
$151.80 Sold in packages of 4 / $37.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 30 in |
| Weight Capacity | 250 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 17 in |
| Base | 4 Legged |
| Back Width | 18 in |
| Back Height | 7 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Chair Brace | Double |
| Arm Type | Armless |
| Manufacturers Part Number | 324501BG |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Series | Interion |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Beige |
| Upholstery Material | None |
| Package Quantity | 4 |
| Description | Folding Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Steel |
Warranty
| Warranty | 1 yr |