Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diamond Saw Blades

Made of metal with industrial diamonds for extreme hardness, Diamond Saw Blades are designed to cut through hard, abrasive materials such as stone, concrete, tile, and asphalt for use on construction projects, road maintenance, and renovation tasks. The circular blades come in a variety of sizes and RPM limits for a variety of uses and the self-sharpening design helps maintain efficiency while cutting and grinding tasks.
25 Results
Caterpillar® Diamond Saw Blades

Caterpillar® Diamond Saw Blades

CompareImageDiameterCenter Hole DiameterMax RPMFor Use WithModel #Price
Caterpillar® 600 Pro Continuous Rim Diamond Blade, 7" Dia. x 3/16"T x 7/8" Center Hole Dia.
7 in
7/8 mm
8500 rpm
Angle Grinder, Cordless Grinder, Floor-Wall Chaser, Marble Cutter, Tile Saw
WBB3150497$109.95
Caterpillar® 400 Pro Segmented Asphalt Diamond Blade, 14" Dia. x 3/16"T x 1+P" Center Hole Dia.
14 in
1+P mm
4400 rpm
High Speed Saw, Table Saw, Green Concrete Saw, Brick Saw, Floor Saw, Bridge Saw
WBB3150527$289.95
Caterpillar® 600 Pro Continuous Rim Diamond Blade, 10" Dia. x 3/16"T x 1" Center Hole Dia.
10 in
1 mm
6150 rpm
Angle Grinder, Large Angle Grinder, Table Saw, Tile Saw, Bridge Saw
WBB3150503$189.95
Caterpillar® 200 Trade Continuous Rim Diamond Blade, 4" Dia. x 3/16"T x 7/8" Center Hole Dia.
4 in
7/8 mm
14550 rpm
Angle Grinder, Cordless Grinder, Floor-Wall Chaser, Marble Cutter, Tile Saw
WBB3150455$33.95
Caterpillar® 800 Expert Segmented Diamond Blade, 14" Dia. x 3/16"T x 1+P" Center Hole Dia.
14 in
1+P mm
4400 rpm
High Speed Saw, Green Concrete Saw, Floor Saw, Table Saw Bridge Saw, Brick Saw
WBB3150454$315.95
Caterpillar® 200 Trade Segmented Rim Diamond Blade, 4-1/2" Dia. x 3/16"T x 7/8" Cntr Hole Dia.
4-1/2 in
7/8 mm
13300 rpm
Angle Grinder, Cordless Grinder, Floor-Wall Chaser, Marble Cutter
Ships Same Day
WBB3150470
$34.95
Caterpillar® 200 Trade Continuous Rim Diamond Blade, 10" Dia. x 3/16"T x 1" Center Hole Dia.
10 in
1 mm
6150 rpm
Angle Grinder, Large Angle Grinder, Cordless Grinder, Table Saw, Brick Saw
WBB3150502$99.95
Caterpillar® 200 Trade Continuous Rim Diamond Blade, 7" Dia. x 3/16"T x 1" Center Hole Dia.
7 in
1 mm
8500 rpm
Angle Grinder, Large Angle Grinder, Cordless Grinder, Table Saw, Brick Saw
WBB3150495$57.95
Caterpillar® 300 Trade General Purpose Diamond Blade, 14" Dia. x 3/16"T x 1+P" Center Hole Dia.
14 in
1+P mm
4400 rpm
High Speed Saw, Table Saw, Green Concrete Saw, Brick Saw
WBB3150510$99.95
Caterpillar® 600 Pro Universal Turbo Diamond Blade, 14" Dia. x 3/16"T x 1+P-20" Cntr Hole Dia.
14 in
1+P - 20 mm
4400 rpm
High Speed Saw, Table Saw, Brick Saw
WBB3150531$239.95
Showing 1-10 of 22 results
Proxxon Diamond Saw Blades

Proxxon Diamond Saw Blades

Husqvarna Diamond Saw Blades

Husqvarna Diamond Saw Blades