National Public Seating Vinyl Folding Chair - Triple Brace - Blue Vinyl/Blue Frame - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Premium Vinyl Upholstered Triple Brace Folding Chair - Blue Vinyl/Blue Frame
Most upholstered folding chairs only have part of the seat upholstered look at our chair, the entire seat and back is upholstered. Features double hinges, double contoured back, TWO U-shaped riveted cross braces non-marring glides and V-Tip stability caps. Upholstered in heavy duty 19-mil vinyl wrapped over 1-1/4" foam. 10 Year Limited Warranty.
Overall: 29-1/2"H x 18-3/4"W x 20-3/4"D
Folded: 38"H x 18-3/4"W x 2-1/2"D
Seat: 17-3/4"H x 16"W x 16"D
Back: 8-3/4"H x 18-3/4"W
Most upholstered folding chairs only have part of the seat upholstered look at our chair, the entire seat and back is upholstered. Features double hinges, double contoured back, TWO U-shaped riveted cross braces non-marring glides and V-Tip stability caps. Upholstered in heavy duty 19-mil vinyl wrapped over 1-1/4" foam. 10 Year Limited Warranty.
Overall: 29-1/2"H x 18-3/4"W x 20-3/4"D
Folded: 38"H x 18-3/4"W x 2-1/2"D
Seat: 17-3/4"H x 16"W x 16"D
Back: 8-3/4"H x 18-3/4"W
PRICE
$179.80 Sold in packages of 4 / $44.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 20-3/4 in |
| Height | 29-1/2 in |
| Weight Capacity | 480 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 17-3/4 in |
| Min Seat Height | 17-3/4 in |
| Max Seat Height | 17-3/4 in |
| Base | 4 Legged |
| Back Width | 18-3/4 in |
| Back Height | 8-3/4 in |
Product Details
| Frame Color Family | Blue |
| Chair Brace | Triple |
| Arm Type | Armless |
| Brand | National Public Seating |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Blue |
| Upholstery Material | Seat and Back |
| Package Quantity | 4 |
| Description | Vinyl Seat Folding Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |