Transforming Technologies Premium Wrist Strap Set, 6' Right Angle, Machined, 4mm Snap
Write a Review
|
Questions & Answers (0)
Product Description
The WB6037R Metal Wrist Band and Right Angle Coil Cord set is a premium band set offered by Transforming Technologies. Featuring a high quality adjustable, one size fits all metal wrist strap set with an insulating outer surface and stainless steel inner surface. The band is standard with 4mm, machined male snap and provides a 360 degree conductive contact around the wrist, providing maximum skin contact.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Wrist Strap |
| Material | Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | WB6037R |
| Accessory Type | Wrist Strap Set |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |