No matter what's inside, these bowls keep your food safe, secure and looking good! Designed to prevent tampering without shrink bands or extra wrapping, SafeSeal bowls make sharing food easy. The complete perimeter seal preserves freshness and prevents leaks and spills. The tamper alert hinge has a visible seal that, if broken, makes it obvious the container has been opened. The specialty lid inhibits the ability to lift it from the base without tearing the hinge. Once the seal is broken, the now two-piece container is easy to re-close and continues to be leak-resistant. Make sure your food is the star of the show with this crystal-clear material. Merchandise and transport with confidence thanks to the stable stacking design
Dart® SafeSeal Tamper-Resistant/Evident Bowl, Dome Lid, 64 oz, 8.9"D x 4"H, Clear, 100/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Width | 8-7/8 in |
| Height | 4 in |
| Size | 64 oz. |
| Dimensions | 8-7/8" Dia. x 4"H in |
Product Details
| Type | Base/Lid Combo |
| Color | Clear |
| Capacity | 64 oz |
| Made in the USA | Yes |
| Material | PET |
| Number of Compartments | 1 |
| Package Quantity | 100 |
| Manufacturers Part Number | CTR64BD |
| Microwavable | No |
| Shape | Round |
| Brand | Dart |