Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tool Tether Attachment Points

Tool Tether Attachment Points include corded strap, tool tail, lock collar, choke strap, clamp, split ring, shackle, belt loop, hook, and more, to provide a secure connection between tethered tools and an anchor point. This makes it easy to carry and use objects or tools on the job while preventing dropped objects when working at elevated height positions. They are crafted from durable materials to offer strength & withstand potential drops, and they are available in a variety of load ratings to support various tools and equipment.
84 Results
Attachment Points for Personal Items

Attachment Points for Personal Items

CompareImageBrandMaterialPackage QuantitySizeTypeWeight CapacityModel #Price
Ergodyne Squids® 19718-BULK Dual Clip Mount, Orange Grabber, 100-Pack
Ergodyne
Copolymer
100
One Size
BULK Dual Clip Mount
2 lbs
WBB2320629$209.95
Ergodyne Squids® 3760 Clear Phone Pouch and Trap, Plus Size
Ergodyne
Nylon
1
Plus Size
Clear Phone Pouch and Trap
1 lb
WBB2320689$19.50
Werner® Smartphone Jacket w/ 1 lb Tool Tether
Werner
Polyester
-
-
WernerSmartphone Jacket w/ 1 lb Tool Tether
-
WBB3126206$87.95
Ergodyne Squids® 3775 Can/Bottle Holder And Trap, Black
Ergodyne
Neoprene
1
One Size
Can/Bottle Holder
2 lbs
WBB2320613$24.25
Ergodyne Squids® 3760 Phone Pouch and Trap, Clear, Standard Size
Ergodyne
Nylon
1
One Size
Phone Pouch
1 lb
WBB2320620$15.75
Ergodyne Squids® 3400-BULK Dual Clip Mount, Lime Grabber, 100-Pack
Ergodyne
Copolymer
100
One Size
Glove Grabber
2 lbs
WBB2320628$199.95
Attachment Points for Measuring Tapes

Attachment Points for Measuring Tapes

Corded Strap Attachment Points for Tool Tethers

Corded Strap Attachment Points for Tool Tethers

Tool Tail Attachment Points for Tool Tethers

Tool Tail Attachment Points for Tool Tethers

Showing 1-10 of 14 results
Lock Collars with Attachment Points

Lock Collars with Attachment Points

Attachment Points for Hand Tools

Attachment Points for Hand Tools

Anchor Choke Straps for Tool Tethers

Anchor Choke Straps for Tool Tethers

Attachment Points for Power Tools

Attachment Points for Power Tools

Clamp Attachment Points for Hand Tools

Clamp Attachment Points for Hand Tools

Showing 1-10 of 15 results
Split Ring Attachment Points for Tool Tethers

Split Ring Attachment Points for Tool Tethers

Shackle Attachment Points for Tool Tethers

Shackle Attachment Points for Tool Tethers

Grip Attachments for Tool Tethers

Grip Attachments for Tool Tethers

Adhesive Mounts for Tool Tethers

Adhesive Mounts for Tool Tethers

Belt Loop Attachment Points for Tool Tethers

Belt Loop Attachment Points for Tool Tethers

Tape for Tool Tether Attachment Points

Tape for Tool Tether Attachment Points

Hook Attachment Points for Tool Buckets

Hook Attachment Points for Tool Buckets

Fall Safe Accessories

Fall Safe Accessories