Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arsenal by Ergodyne

Model # :WBB2274235

MPN #: 5970T

Ergodyne® Arsenal® 5970T Swiveling Hook Polyester Hoist Bucket with Top, 14870

Product Description
Ergodyne® Arsenal® 5970T Swiveling Hook Polyester Hoist Bucket with Top, 14870

Durable 900D polyester main material 1680D polyester bottom bucket with storm drains. Webbing handle for strength and durability with nickel plated swiveling hook.

Features
  • 900D polyester main material
  • 1680D polyester bottom
  • Molded plastic top ring to maintain wide opening for viewing and accessing contents
  • High tensile strength web handle with leather reinforcement
  • Safety top included
  • Nickel-plated swivel clip hook
  • Heavy-gauge nylon stitching
  • Interior pocket
  • Patented nickel-plated storm drain
  • Maximum safe working capacity: 100lbs (45kg)
  • Third-party certified to a 5:1 safety factor
  • 12-1/2" diameter (32cm), 15" height (38cm)
PRICE
$88.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Height14 in
Weight Capacity150
Extended Length12-1/2 D x 17 H (32cm x 43cm) in
Diameter12/1/2002 in

Product Details

TypeHoist Bucket w/ Top
ColorBlack
MaterialCanvas
DescriptionSwiveling Hook Polyester Hoist Bucket with Top
Connection StyleCarabiner
Package Quantity1
Manufacturers Part Number5970T
Respirator Connection TypeCarabiner
BrandArsenal by Ergodyne