Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB2329582

MPN #: GB320

Garage BOSS Press 'N Pour 2 Gallon Gas Can, GB320

Product Description
Garage BOSS Press 'N Pour 2 Gallon Gas Can, GB359

Step up to a safer can with the GarageBOSS Press 'N Pour portable fuel container. Made in the USA and meeting and exceeding all safety regulations of ASTM, EPA and CARB. The GarageBOSS Press 'N' Pour Can contains a permanently affixed FlexFMD Flame Mitigation Device. This FlexFMD contains over 100,000 perforations protecting against flame jetting while not impeding flow in or out. The innovative Press 'N Pour spout with fuel pump inspired ergonomic grip allows for precision flow control with a simple press of the button. The Press 'N Pour spout automatically shuts off and has a self venting spout design while being senior friendly and child safe. The Garage Boss Press 'N Pour 2+ Gallon Fuel Filling System is the perfect solution to keep your small to medium size gas powered equipment running year round or to mix your 2 cycle oil. Whether it be your lawn mower, snow blower or leaf blower, the ergonomically friendly design makes fueling your equipment easy and clean.

  • ntuitive fuel dispensing, just press and pour
  • Precision flow control for both limited and large capacity tanks
  • Fastest 2 gallon flow rate (20% faster than our old can)
  • CARB/EPA Compliant with auto shut off and self venting spout design
  • Dust cap keeps dirt and dust out.
  • Ergonomic grip area for comfort
  • Made in the U.S.A
PRICE
$18.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
18.00
Buy 6+ units
17.25Save $0.75 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width7-3/4 in
Height10 in

Product Details

TypeCan
ColorRed
Can TypeGas Can
Capacity2 gal
MaterialPolyethylene
Description2 Gallon Gas Can
Package Quantity1
Manufacturers Part NumberGB320
Fuel TypeGasoline
BrandBriggs & Stratton

Warranty

Warranty3-5