Wavian Jerry Can w/Spout & Spout Adapter, Red, 5.28 Gallon Capacity - 3009
|
Questions & Answers (0)
Product Description
Brand new beautiful gas can, directly from the factory that has been manufacturing them for the various NATO militaries. Brand-new, original, Jerry Cans made to the highest specs. Fully paint-coated inside and outside. Have a full, internal breather pipe for splash-proof pouring. The highest quality Jerry Can out there. Original Mil Spec. The system comes with a spout and spout adapter. Wavian specializes in the supply of high quality Jerry Cans and associated products. All designed to be practical, easy to use and built to give many years of service. Jerry Cans are manufactured to the highest standards for military, industrial, outdoor, survival, marine, off road and motorsport use, and tested to be approved by: EPA, DOT, C.A.R.B., Australian Standard, Sweden Standard, German Standard and Dangerous Goods Approval by UN. Holds 5.28 gallons. 2 year warranty against manufacturers defects.
PRICE
$119.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 6 in |
| Height | 19 in |
Product Details
| Type | Jerry Can |
| Color | Red |
| Funnel | With Spout & Spout Adapter |
| Can Type | Gas Can |
| Capacity | 5.28 gal |
| Material | Steel |
| Description | Jerry Can |
| Package Quantity | 1 |
| Manufacturers Part Number | 3009 |
| Fuel Type | Gasoline |
| Brand | Wavian |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CARB, EPA & DOT |