Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Western Global

Model # :WB670757

MPN #: FCPWN0500-G

Western Global 528 Gallon FuelCube Gasoline Stationary Fuel Storage Tank, Emergency Vent Kit

Product Description

The FCP500 FuelCube is a compact and economic stationary fuel tank designed for onsite fuel supply and fleet refueling. The FuelCube includes features such as integral, lockable equipment cabinet for security and forklift pockets for easy mobility when empty. With fuel capacity of 528 Gallons (Safe Fill: 502 Gallons) the FCPW0500-G includes (1) FCP500 FuelCube, (1) Emergency Venting Kit for Gasoline Usage and (1) Fuel Level Gauge. •SECURABLE: Lockable equipment cabinet keeps equipment and ports contained and secure hose access enables fueling while the cabinet is locked •STACKABLE: Easily stackable (2) high when empty to reduce storage space requirement •ENVIRONMENTALLY SAFE: Double-walled, 110% containment eliminates the need for spill pans, UL 142 approved •MANEUVERABLE: Two way fork pockets provide for quick and easy maneuvering and mobility •MAINTAINABLE: Removable inner tank for routine cleaning, maintenance and inspection •Includes fuel level gauge

PRICE
$5,899.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length86 in
Width45 in
Height51 in
Weight1560 lbs
Weight (Full)5749 lbs

Product Details

TypeCube with Emergency Vent Kit
ColorWhite
Capacity528 gal
MaterialSteel
Number of Ports6
Manufacturers Part NumberFCPWN0500-G
Fuel TypeGasoline
BrandWestern Global

Warranty

Warranty3 yr