Oxford Extra Large Pressboard Report Cover, 2-Piece Prong Fastener, 3" Capacity, 11x17, Red
Write a Review
|
Questions & Answers (0)
Product Description
Pressboard durability combined with a smooth, distinctive finish. Tape reinforced hinge holds up to frequent referencing. Embossed cover panel for perfect placement of title. Durable pressboard. Tabloid size holds up to 3" of paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$21.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 17 in |
| Sheet Size | 11 x 17 |
Product Details
| Type | Report Cover |
| Front Color Family | Red |
| Color | Red |
| Fastener Style | Prong Fastener |
| Sheet Type | Punched |
| Style | Pressboard Report Cover |
| Description | Pressboard Report Cover |
| Package Quantity | 1 |
| Manufacturers Part Number | 13234 |
| Cover Material | Pressboard |
| Sheet Capacity | 750 |
| Back Cover Color Family | Red |
| Brand | Oxford |