Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oxford

Model # :WBB1659695

MPN #: 12901

Oxford™ Heavyweight PressGuard/Pressboard Report Cover, 2-Prong Fastener, 3" Cap, Lgt Blue

Product Description
Sturdy rigid paperboard stock with smooth, distinctive finish. Tape-reinforced hinge holds up to frequent referencing. Embossed title panel on front cover. Acid-free.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$7.70

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in
Sheet Size8-1/2 x 11

Product Details

TypeReport Cover
Front Color FamilyBlue
ColorBlue
Fastener StyleProng Fastener
Sheet TypePunched
StylePressboard Report Cover
DescriptionPressboard Report Cover
Package Quantity1
Manufacturers Part Number12901
Cover MaterialPressboard
Sheet Capacity750
Back Cover Color FamilyBlue
BrandOxford