Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Report Covers

Report covers safeguard important documents from wear, tear, and damage, preserving their integrity and professional appearance. They also elevate the presentation of reports and documents, creating a polished and organized look. Report covers are ideal for presenting business reports, financial statements, project proposals, and school and academic projects.
80 Results

Pressboard Report Covers

Pressboard Report Covers
Pressboard Report Covers efficiently protect important documents while providing a professional look. The pressboard material is moisture-resistant and durable enough to hold up against daily use. Strong fasteners and hinges keep reports organized and in place. These report covers are great for commercial use in offices, schools, and more. Available in different height and width options.
CompareImageSheet SizeFront Color FamilyPackage QuantityBack Cover Color FamilyWidthHeightModel #Price
Smead® Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Black
11 x 17
Black
1
Black
11 in
17 in
Ships Same Day
WBB1659772
as low as

$13.25

Save $1.75 (12%)
Oxford™ Heavyweight PressGuard and Pressboard Report Cover, 3" Cap, 8.5" x 11", Gray
8-1/2 x 11
Gray
1
Gray
8-1/2 in
11 in
Ships Same Day
WBB1659733
as low as

$6.90

Save $0.50 (7%)
Smead® Side Opening PressGuard Report Cover, Prong Fastener, Letter, Blue
8-1/2 x 11
Blue
1
Blue
8-1/2 in
11 in
Ships Same Day
WBB1659760
as low as

$8.20

Save $0.70 (8%)
ACCO Presstex Report Cover, Side Open, Prong Clip, Letter, 3" Capacity, Black
8-1/2 x 11
Black
1
Black
8-1/2 in
11 in
Ships Same Day
WBB1659739
$4.78
Oxford™ Heavyweight PressGuard and Pressboard Report Cover, 3" Cap, 8.5" x 11", Black
8-1/2 x 11
Black
1
Black
8-1/2 in
11 in
Ships Same Day
WBB1659707
as low as

$9.50

Save $1.25 (12%)
ACCO Presstex Report Cover with Tyvek Reinforced Hinge, Side Open, 3" Capacity, 8.5x11, Red/Red
8-1/2 x 11
Red
1
Red
8-1/2 in
11 in
Ships Same Day
WBB1659751
as low as

$5.90

Save $0.40 (6%)
ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Black
8-1/2 x 11
Black
1
Black
8-1/2 in
11 in
Ships Same Day
WBB1659754
$4.08
ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Dark Blue
8-1/2 x 11
Blue
1
Blue
8-1/2 in
11 in
Ships Same Day
WBB1659762
as low as

$5.40

Save $0.30 (5%)
Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Blue
8-1/2 x 11
Blue
1
Blue
8-1/2 in
11 in
Ships Same Day
WBB1659759
as low as

$6.10

Save $0.50 (8%)
Smead® End Opening Pressboard Report Cover, Prong Fastener, Letter, Black
8-1/2 x 11
Black
1
Black
8-1/2 in
11 in
Ships Same Day
WBB1659767
as low as

$8.30

Save $0.40 (5%)
Showing 1-10 of 47 results

Clear Front Report Covers

Clear Front Report Covers
Clear Front Report Covers provide superior protection and a professional look for documents and reports. Covers made of polypropylene, plastic, and more are sturdy and allow a clear view of the documents inside. Report covers are great for various commercial environments, including schools and offices. Available in different color and size options.
Showing 1-7 of 14 results

Multi-Pocket Portfolios

Multi-Pocket Portfolios
Multi-Pocket Portfolios are great for organizing larger projects. The multi-pocket design can easily store notes, documents, business cards, and other materials. Polypropylene construction is durable and protects essential items from damage. These portfolio folders are versatile and great for schools and office environments. Available in different height, width, and sheet size options.
Showing 1-10 of 16 results

Presentation Covers

Presentation Covers
Presentation Covers offer a professional way to present projects, reports, and presentations. Made of materials like plastic and vinyl, these covers are see-through and available in transparent colors, including blue, green, and more. Strong fasteners keep papers secured and organized. Available in various width, height, and sheet size options.