Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Acco Brands

Model # :WBB1659750

MPN #: 25076

ACCO® PRESSTEX Report Cover, Tyvek Hinge, 2-Piece Prong Fastener, 3" Capacity, Dark Green

Product Description
Look smart and be prepared with a durable, moisture resistant PRESSTEX® report cover. Keep all of your documents bound, clean and dry. 20 pt stock made in part of recycled materials. Reinforced Tyvek® hinges secure large stacks of papers.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$6.30

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
6.30
Buy 3 units - 5 units
6.00Save $0.30 (5%)
Buy 6+ units
5.90Save $0.40 (6%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in
Sheet Size8-1/2 x 11

Product Details

TypeReport Cover
Front Color FamilyGreen
ColorGreen
Fastener StyleProng Fastener
Sheet TypePunched
StylePressboard Report Cover
DescriptionPresstex Report Cover
Package Quantity1
Manufacturers Part Number25076
Cover MaterialPressboard
Back Cover Color FamilyGreen
BrandAcco Brands