Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlantic Blowers

Model # :WBB887838

MPN #: AB-80000

Atlantic Blowers Pressure Gauge AB-80000

Product Description
Pressure gauges are among the most used instruments in a customer's application. They easily show the pressure or vacuum in the line so you know that your system is at optimum performance.

For Use With:
    *All Atlantic Blowers Regenerative Blowers*
PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

NPT Connection Size1/4 in

Product Details

Manufacturers Part NumberAB-80000
TypePressure Gauge
For Use WithAll Regenerative Blowers
Case MaterialSteel
BrandAtlantic Blowers