- Ideal for testing vacuum lines and components
- Accurately tests low-pressure fuel systems
- Quickly diagnose internal engine problems such as bad rings, valves and leaking head gaskets
- Kit comes complete with adapter for most applications
- Pin point hard to find problems such as cracked lines, PCV fuel pump fuel filters and more
- Large 3-1/2" gauge features a chrome bezel and rugged protective outer boot
- Dual purpose gauge reads vacuum and pressure
- Dual scale gauge reads 0-30 in. Hg vac and 0-70 cm Hg, also reads 0-15 psi and 0-100 kPa
OTC Vacuum/Pressure Gauge Kit, 1/4 NPT, 0 - 15 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$64.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge Size | 3-1/2 in |
| Connection Size | 1/4 |
| Range | 0 - 15 PSI |
Product Details
| Style | Pressure Gauge |
| Type | Vacuum/Pressure Gauge Kit |
| Material | Plastic |
| Connection Location | Bottom |
| Package Quantity | 1 |
| Description | Gauge Kit |
| Manufacturers Part Number | 5613 |
| Case Material | Plastic |
| Brand | OTC |